Motion
D12C68
Stock Bore Sprocket - 12B / 3/4 in, C Hub, 68 Teeth, Steel Material
MI ITEM #02302219
MFR #D12C68
List Price$1,224.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 12B / 3/4 in, C Hub, 68 Teeth, Steel Material
MI ITEM #02302219
MFR #D12C68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,224.32/each for your price

Overview

Mfr description
D12C68 SPK ROLLER DOUBLE C MET
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-2 / 19.05 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    130 mm
  • Hub Style
    C
  • Number Of Teeth
    68
  • Bore Type
    Finished Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Length Through Bore
    2.9530 in
  • Hardened Teeth
    Non-Hardened Teeth
  • CAD Drawing
  • Hub Type
    C
  • Outside Diameter
    424.233 mm
  • Root Diameter
    400.42 mm
  • Caliper Diameter
    400.42 mm
  • Pitch Diameter
    16.2396 in
  • Maximum Bore Diameter
    90 mm
  • Chain Number
    12B
  • Tooth Width
    30 mm
  • Tooth Thickness
    11 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Storage Dimension Height
    2.953 mm
  • Storage Dimension Length
    16.702 mm
  • Storage Dimension Width
    16.702 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950401607
  • UPC_NO
    697950401607
  • Weight
    52.27 lbs
  • Width Across Teeth Rows
    1.1855 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text