Motion
D16C68
Double Row Stock Bore Sprocket - 16B / 1 in, C Hub, 68 Teeth, Steel Material
Mi Item #02302228
MFR #D16C68
Price$2,282.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 16B / 1 in, C Hub, 68 Teeth, Steel Material
Mi Item #02302228
MFR #D16C68

Mfr description
D16C68 SPK ROLLER DOUBLE C MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,282.00/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Caliper Diameter
    534.105 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Hub Outside Diameter
    152 mm
  • Length Through Bore
    102 mm
  • Maximum Bore Diameter
    105 mm
  • Outside Diameter
    565.855 mm
  • Pitch Diameter
    550.0 mm
  • Root Diameter
    534.105 mm
  • Storage Dimension Height
    4.015 mm
  • Storage Dimension Length
    22.278 mm
  • Storage Dimension Width
    22.278 mm
  • Tooth Thickness
    16 mm
  • Tooth Width
    47 mm
  • Weight
    96.69 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-2 / 25.4 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950403311
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    68
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950403311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)