Motion
E20B32
Triple Row Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 32 Teeth, Steel Material
Mi Item #02302236
MFR #E20B32
Price$2,991.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 20B / 1-1/4 in, B Hub, 32 Teeth, Steel Material
Mi Item #02302236
MFR #E20B32

Mfr description
E20B32 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,991.50/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Caliper Diameter
    304.873 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Outside Diameter
    145 mm
  • Length Through Bore
    127 mm
  • Maximum Bore Diameter
    102 mm
  • Outside Diameter
    344.56 mm
  • Pitch Diameter
    323.9 mm
  • Root Diameter
    304.873 mm
  • Storage Dimension Height
    5 mm
  • Storage Dimension Length
    13.565 mm
  • Storage Dimension Width
    13.565 mm
  • Tooth Thickness
    18 mm
  • Tooth Width
    91 mm
  • Weight
    113.69 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-3 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950405384
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950405384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)