Motion
E20C36
Triple Row Stock Bore Sprocket - 20B / 1-1/4 in, C Hub, 36 Teeth, Steel Material
Mi Item #02302238
MFR #E20C36
Price$3,327.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 20B / 1-1/4 in, C Hub, 36 Teeth, Steel Material
Mi Item #02302238
MFR #E20C36

Mfr description
E20C36 SPK ROLLER TRIPLE C MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,327.52/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Caliper Diameter
    345.24 mm
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Hub Outside Diameter
    152 mm
  • Length Through Bore
    127 mm
  • Maximum Bore Diameter
    107 mm
  • Outside Diameter
    384.928 mm
  • Pitch Diameter
    364.3 mm
  • Root Diameter
    345.24 mm
  • Storage Dimension Height
    5 mm
  • Storage Dimension Length
    15.155 mm
  • Storage Dimension Width
    15.155 mm
  • Tooth Thickness
    18 mm
  • Tooth Width
    91 mm
  • Weight
    130.84 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Number Pitch
    20B-3 / 31.75 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950405407
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950405407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)