Motion
E20C60
Triple Row Stock Bore Sprocket - "C" Hub, 60 Teeth
Mi Item #02302241
MFR #E20C60
Price$6,538.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - "C" Hub, 60 Teeth
Mi Item #02302241
MFR #E20C60

Mfr description
E20C60 SPK ROLLER TRIPLE C MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,538.79/each

Specifications

Dimensions

  • Hub Outside Diameter
    7.5190 in
  • Length Through Bore
    5.0000 in
  • Weight
    200.00 lbs
  • Width Across Teeth Rows
    3.5755 in

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    "C"
  • Hub Type
    C
  • Manufacturer Upc Number
    697950405452
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)