Motion
E06B60
Triple Row Stock Bore Sprocket - B Hub, 60 Teeth
MI ITEM #02302248
MFR #E06B60
Price$326.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - B Hub, 60 Teeth
MI ITEM #02302248
MFR #E06B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.58/each

Specifications

Dimensions

  • Hub Outside Diameter
    3.1496 in
  • Length Through Bore
    1.8900 in
  • Weight
    13.04 lbs
  • Width Across Teeth Rows
    1.0055 in

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950396712
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
E06B60 SPK ROLLER TRIPLE B MET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought