Motion
E06B68
Triple Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 68 Teeth, Steel Material
Mi Item #02302249
MFR #E06B68
Price$357.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 68 Teeth, Steel Material
Mi Item #02302249
MFR #E06B68

Mfr description
E06B68 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.09/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Caliper Diameter
    199.893 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Hub Outside Diameter
    90 mm
  • Length Through Bore
    48 mm
  • Maximum Bore Diameter
    62 mm
  • Outside Diameter
    211.799 mm
  • Pitch Diameter
    206.2 mm
  • Root Diameter
    199.893 mm
  • Storage Dimension Height
    1.89 mm
  • Storage Dimension Length
    8.339 mm
  • Storage Dimension Width
    8.339 mm
  • Tooth Thickness
    5 mm
  • Tooth Width
    26 mm
  • Weight
    16.21 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-3 / 9.525 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950396729
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    68
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)