Motion
E06B96
Triple Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 96 Teeth, Steel Material
MI ITEM #02302252
MFR #E06B96
List Price$605.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 96 Teeth, Steel Material
MI ITEM #02302252
MFR #E06B96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$605.70/each for your price

Overview

Mfr description
E06B96 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-3 / 9.525 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    100 mm
  • Hub Style
    B
  • Number Of Teeth
    96
  • Bore Type
    Reboreable
  • Bore Diameter
    25 mm
  • Number Of Strands Across
    3
  • Material
    Steel
  • Length Through Bore
    54 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    296.671 mm
  • Root Diameter
    284.765 mm
  • Caliper Diameter
    284.765 mm
  • Pitch Diameter
    291.1 mm
  • Maximum Bore Diameter
    68 mm
  • Tooth Width
    26 mm
  • Tooth Thickness
    5 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Storage Dimension Height
    2.126 mm
  • Storage Dimension Length
    11.68 mm
  • Storage Dimension Width
    11.68 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950396774
  • UPC_NO
    697950396774
  • Manufacturer Catalog
  • Weight
    31.71 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text