Motion
E08B35
Triple Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 35 Teeth, Steel Material
Mi Item #02302253
MFR #E08B35
Price$273.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 35 Teeth, Steel Material
Mi Item #02302253
MFR #E08B35

Mfr description
E08B35 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.16/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Caliper Diameter
    133.17 mm
  • Chain Roller Diameter
    8.509 mm
  • Chain Roller Width
    7.75 mm
  • Hub Outside Diameter
    110 mm
  • Length Through Bore
    55 mm
  • Maximum Bore Diameter
    76 mm
  • Outside Diameter
    149.045 mm
  • Pitch Diameter
    141.7 mm
  • Root Diameter
    133.17 mm
  • Storage Dimension Height
    2.165 mm
  • Storage Dimension Length
    5.868 mm
  • Storage Dimension Width
    5.868 mm
  • Tooth Thickness
    7 mm
  • Tooth Width
    35 mm
  • Weight
    11.50 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Number Pitch
    08B-3 / 12.7 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950398280
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950398280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)