Motion
E08B60
Triple Row Stock Bore Sprocket - B Hub, 60 Teeth
MI ITEM #02302259
MFR #E08B60
List Price$479.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - B Hub, 60 Teeth
MI ITEM #02302259
MFR #E08B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$479.52/each for your price

Overview

Mfr description
E08B60 SPK ROLLER TRIPLE B MET

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    4.7244 in
  • Hub Style
    B
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    2.3620 in
  • Hub Type
    B
  • Manufacturer Upc Number
    697950398365
  • Weight
    30.51 lbs
  • Width Across Teeth Rows
    1.3670 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text