Motion
E10B48
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 48 Teeth, Steel Material
Mi Item #02302268
MFR #E10B48
Price$670.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 48 Teeth, Steel Material
Mi Item #02302268
MFR #E10B48

Mfr description
E10B48 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.41/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Caliper Diameter
    232.565 mm
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Hub Outside Diameter
    119 mm
  • Length Through Bore
    75 mm
  • Maximum Bore Diameter
    83 mm
  • Outside Diameter
    252.409 mm
  • Pitch Diameter
    242.7 mm
  • Root Diameter
    232.565 mm
  • Storage Dimension Height
    2.953 mm
  • Storage Dimension Length
    9.937 mm
  • Storage Dimension Width
    9.937 mm
  • Tooth Thickness
    9 mm
  • Tooth Width
    42 mm
  • Weight
    36.93 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Number Pitch
    10B-3 / 15.875 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950400228
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)