Motion
E10B60
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 60 Teeth
MI ITEM #02302269
MFR #E10B60
Price$892.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 10B / 5/8 in, B Hub, 60 Teeth
MI ITEM #02302269
MFR #E10B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$892.92/each

Specifications

Dimensions

  • Hub Outside Diameter
    4.7244 in
  • Length Through Bore
    2.9530 in
  • Weight
    49.38 lbs
  • Width Across Teeth Rows
    1.6520 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950400242
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
E10B60 SPK ROLLER TRIPLE B MET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought