Motion
E12C60
Triple Row Stock Bore Sprocket - "C" Hub, 60 Teeth
MI ITEM #02302274
MFR #E12C60
Price$1,497.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - "C" Hub, 60 Teeth
MI ITEM #02302274
MFR #E12C60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,497.53/each

Specifications

Dimensions

  • Hub Outside Diameter
    4.7638 in
  • Length Through Bore
    3.3460 in
  • Weight
    59.20 lbs
  • Width Across Teeth Rows
    1.9515 in

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    "C"
  • Hub Type
    C
  • Manufacturer Upc Number
    697950401928
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
E12C60 SPK ROLLER TRIPLE C MET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought