Motion
100A4X10 ft RIV

RENOLD JEFFREY
100A4X10 ft RIV

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 4 Strand, 10 ft Length
MI ITEM #02302283
MFR #100A4X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100A4X10 ft RIV

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 4 Strand, 10 ft Length
MI ITEM #02302283
MFR #100A4X10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100-4 RIV ROLLER CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    4
  • Overall Length
    10 ft
  • Inside Width
    19.05 mm
  • Link Plate Height
    29.97 mm
  • Link Plate Thickness
    4.06 mm
  • Pin Diameter
    9.54 mm
  • Chain Overall Width
    147.1 mm
  • Roller Diameter
    19.05 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    418150 N
  • Transverse Pitch
    35.76 mm
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Weight
    10.12 lbs
  • UPC_NO
    6623900524779
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text