Motion
180COT X 10 ft

RENOLD JEFFREY
180COT X 10 ft

Roller Chain - Standard Series, 180 / 2-1/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02302287
MFR #180COT X 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180COT X 10 ft

Roller Chain - Standard Series, 180 / 2-1/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02302287
MFR #180COT X 10 ft

Mfr description
180 COT ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    73.9 mm
  • Inside Width
    35.48 mm
  • Link Plate Height
    54.3 mm
  • Link Plate Thickness
    7.11 mm
  • Overall Length
    10 ft
  • Pin Diameter
    17.46 mm
  • Pin Length
    2.7800 in, 70.60 mm
  • Pitch
    2-1/4 in
  • Plate Height
    0.6890 in
  • Roller Diameter
    35.71 mm
  • Roller Width
    1.3970 in, 35.48 mm
  • Tensile Strength
    281000 N
  • Weight
    9.00 lbs
  • Weight per Foot
    9.367 lbs, 13.94 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    180-1
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    180COT X 10 ft
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766013500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)