Motion
200 COT X10 ft

RENOLD JEFFREY
200 COT X10 ft

Roller Chain - Standard Series, 200 / 2-1/2 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02302288
MFR #200 COT X10 ft
Price$257.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200 COT X10 ft

Roller Chain - Standard Series, 200 / 2-1/2 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02302288
MFR #200 COT X10 ft

Mfr description
200 COT ROLLER CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.03/ft

Specifications

Dimensions

  • Chain Overall Width
    80.3 mm
  • Inside Width
    37.85 mm
  • Link Plate Height
    60.33 mm
  • Link Plate Thickness
    8.13 mm
  • Overall Length
    10 ft
  • Pin Diameter
    19.85 mm
  • Pin Length
    3.0280 in, 76.90 mm
  • Pitch
    2-1/2 in
  • Roller Diameter
    39.67 mm
  • Tensile Strength
    355000 N
  • Weight
    11.60 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623900529767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)