Motion
200-2 COT X10 ft

RENOLD JEFFREY
200-2 COT X10 ft

Roller Chain - Standard Series, 200 / 2-1/2 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02302289
MFR #200-2 COT X10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200-2 COT X10 ft

Roller Chain - Standard Series, 200 / 2-1/2 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02302289
MFR #200-2 COT X10 ft

Mfr description
200-2 COT ROLLER CHAIN
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    151.9 mm
  • Inside Width
    37.85 mm
  • Link Plate Height
    60.33 mm
  • Link Plate Thickness
    8.13 mm
  • Overall Length
    10 ft
  • Pin Diameter
    19.85 mm
  • Pin Length
    5.8460 in, 148.50 mm
  • Pitch
    2-1/2 in
  • Plate Height
    0.3900 in
  • Roller Diameter
    39.67 mm
  • Roller Width
    1.4900 in, 37.85 mm
  • Tensile Strength
    630000 N
  • Transverse Pitch
    71.55 mm
  • Weight
    21.50 lbs
  • Weight per Foot
    23.116 lbs, 34.4 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    200-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766039661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)