Motion
120 RIV 50FT

RENOLD JEFFREY
120 RIV 50FT

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 50 ft Length
Mi Item #02302292
MFR #120 RIV 50FT
Price$132.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120 RIV 50FT

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 50 ft Length
Mi Item #02302292
MFR #120 RIV 50FT

Mfr description
120 RIV 50 FT REEL CHAIN
  • Solid roller, solid bush
  • End-softened pins for easy disassembly
  • High waist plate shape
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.95/ft

Specifications

Dimensions

  • Overall Length
    50 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Measurement Standard
    Imperial
  • Product Type
    Roller Chain
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)