Motion
80-3 OL
Offset Link - 80 / 1 in Pitch, Cottered
MI ITEM #02302298
MFR #80-3 OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 80 / 1 in Pitch, Cottered
MI ITEM #02302298
MFR #80-3 OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-3 OFFSET LINK

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Roller Diameter
    0.630 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.13 in
  • Pin Diameter
    0.31 in
  • Chain Overall Width
    3.59 in
  • Transverse Pitch
    1.15 in
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • UPC_NO
    6623900539186
  • Weight
    0.42 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text