Motion
140-2 CONN LINK CP

RENOLD JEFFREY
140-2 CONN LINK CP

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302308
MFR #140-2 CONN LINK CP
Price$70.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140-2 CONN LINK CP

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302308
MFR #140-2 CONN LINK CP

Mfr description
140-2 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.45/each

Specifications

Dimensions

  • Chain Overall Width
    4.01 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    0.990 in
  • Link Plate Height
    1.66 in
  • Link Plate Thickness
    0.2210 in, 5.61 mm
  • Pin Diameter
    1/2 in
  • Pin Length
    4.0080 in, 101.79 mm
  • Pitch
    1-3/4 in
  • Plate Height
    0.6890 in
  • Roller Diameter
    1.000 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    1.25 lbs
  • Weight per Foot
    10.18 lbs, 15.149 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    140-2
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Duplex
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    140-2 CONN LINK CP
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    140
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900527176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)