Motion
180 CONN LINK CP

RENOLD JEFFREY
180 CONN LINK CP

Connecting Link - 180 / 2-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02302313
MFR #180 CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180 CONN LINK CP

Connecting Link - 180 / 2-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02302313
MFR #180 CONN LINK CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180 CONN LINK CP

Specifications

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    35.71 mm
  • Inside Width
    35.48 mm
  • Link Plate Height
    54.3 mm
  • Pin Diameter
    17.46 mm
  • Chain Overall Width
    73.9 mm
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900529101
  • Weight
    2.10 lbs
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text