Motion
180 OL
Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered
Mi Item #02302314
MFR #180 OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered
Mi Item #02302314
MFR #180 OL

Mfr description
180 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    73.9 mm
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    35.48 mm
  • Link Plate Height
    54.3 mm
  • Link Plate Thickness
    7.11 mm
  • Pin Diameter
    17.46 mm
  • Roller Diameter
    35.71 mm
  • Weight
    1.81 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900529231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)