Motion
200 CONN LINK CP

RENOLD JEFFREY
200 CONN LINK CP

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #02302316
MFR #200 CONN LINK CP
Price$95.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200 CONN LINK CP

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #02302316
MFR #200 CONN LINK CP

Mfr description
200 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.73/each

Specifications

Dimensions

  • Chain Overall Width
    80.3 mm
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    37.85 mm
  • Link Plate Height
    60.33 mm
  • Link Plate Thickness
    0.3200 in, 8.13 mm
  • Pin Diameter
    19.85 mm
  • Pin Length
    76.90 mm
  • Pitch
    63.50 mm
  • Plate Height
    1.4250 in
  • Roller Diameter
    39.67 mm
  • Roller Width
    37.85 mm
  • Weight
    2.05 lbs
  • Weight per Foot
    17.3 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Cottered
  • Chain Number
    200-1
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    200 CONN LINK CP
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900529774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)