Motion
200 RL
Roller Link - 200 / 2-1/2 in Pitch
MI ITEM #02302317
MFR #200 RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 200 / 2-1/2 in Pitch
MI ITEM #02302317
MFR #200 RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200 ROLLER LINK

Specifications

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Link Type
    Roller Link
  • Number Of Strands Across
    1
  • Roller Diameter
    39.67 mm
  • Inside Width
    37.85 mm
  • Link Plate Height
    60.33 mm
  • Link Plate Thickness
    8.13 mm
  • Pin Diameter
    19.85 mm
  • Chain Overall Width
    80.3 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766043217
  • Weight
    2.80 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text