Motion
200-2 OL
Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302319
MFR #200-2 OL
Price$418.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302319
MFR #200-2 OL

Mfr description
200-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.58/each

Specifications

Dimensions

  • Chain Overall Width
    6.48 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.490 in
  • Link Plate Height
    2.34 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    0.78 in
  • Pin Length
    148.50 mm
  • Pitch
    63.50 mm
  • Plate Height
    0.7050 in
  • Roller Diameter
    1.560 in
  • Roller Width
    37.85 mm
  • Transverse Pitch
    3.08 in
  • Weight
    4.92 lbs
  • Weight per Foot
    34.4 lbs, 51.19 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Cottered
  • Chain Number
    200-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Duplex
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    200-2 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    ANSI Standard
  • Standards Met
    ANSI B29.1M
  • Type
    Offset Link
  • UPC_NO
    6623900529637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)