Motion
120H1X10 ft RIV

RENOLD JEFFREY
120H1X10 ft RIV

Roller Chain - Heavy Series, 120 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02302334
MFR #120H1X10 ft RIV
Price$161.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120H1X10 ft RIV

Roller Chain - Heavy Series, 120 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02302334
MFR #120H1X10 ft RIV

Mfr description
120H RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.28/ft

Specifications

Dimensions

  • Chain Overall Width
    52.53 mm
  • Inside Width
    25.23 mm
  • Link Plate Height
    35.89 mm
  • Link Plate Thickness
    5.61 mm
  • Overall Length
    10 ft
  • Pin Diameter
    11.11 mm
  • Pin Length
    2.0700 in, 52.57 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    22.23 mm
  • Roller Width
    0.9930 in, 25.23 mm
  • Tensile Strength
    142000 N
  • Weight
    3.99 lbs
  • Weight per Foot
    4.22 lbs, 6.28 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    120H
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Link Type
    Outer Link
  • Manufacturer Catalog Number
    120H1X10 ft RIV
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Heavy
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766040506
  • Working Load Capacity
    7300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)