Motion
100H2X10 ft RIV

RENOLD JEFFREY
100H2X10 ft RIV

Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #02302340
MFR #100H2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100H2X10 ft RIV

Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #02302340
MFR #100H2X10 ft RIV

Mfr description
100H-2 RIV ROLLER CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    83.2 mm
  • Inside Width
    18.9 mm
  • Link Plate Height
    29.97 mm
  • Link Plate Thickness
    4.8 mm
  • Overall Length
    10 ft
  • Pin Diameter
    9.54 mm
  • Roller Diameter
    19.05 mm
  • Tensile Strength
    209000 N
  • Transverse Pitch
    39.9 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Heavy
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623900525196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)