Motion
140H CONN LINK CP

RENOLD JEFFREY
140H CONN LINK CP

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302345
MFR #140H CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140H CONN LINK CP

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302345
MFR #140H CONN LINK CP

Mfr description
140H CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    57.9 mm
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    25.23 mm
  • Link Plate Height
    41.81 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    12.71 mm
  • Pin Length
    2.2810 in, 57.93 mm
  • Pitch
    1-3/4 in
  • Roller Diameter
    25.40 mm
  • Weight
    0.75 lbs

Details

  • Application
    General Purpose
  • Chain Construction
    Cottered
  • Chain Number
    140H
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    140H CONN LINK CP
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    140H
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    6623900527695
  • Working Load Capacity
    9600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)