Motion
80H-2  CONN LINK CP

RENOLD JEFFREY
80H-2 CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02302346
MFR #80H-2 CONN LINK CP
Price$26.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80H-2 CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02302346
MFR #80H-2 CONN LINK CP

Mfr description
80H-2 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.63/each

Specifications

Dimensions

  • Chain Overall Width
    2.7 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.31 in
  • Pin Length
    2.7070 in, 68.76 mm
  • Pitch
    1 in
  • Plate Height
    0.3900 in
  • Roller Diameter
    0.630 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    0.32 lbs
  • Weight per Foot
    4.42 lbs

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    80H-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80H-2 CONN LINK CP
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    80H
  • Standards Met
    ANSI B29.1M
  • Type
    Connecting Link
  • UPC_NO
    673766042074
  • Working Load Capacity
    6100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)