Motion
120H-2 CONN LINK CP

RENOLD JEFFREY
120H-2 CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302347
MFR #120H-2 CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120H-2 CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302347
MFR #120H-2 CONN LINK CP

Mfr description
120H-2 CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4.13 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    0.990 in
  • Link Plate Height
    1.41 in
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Pin Diameter
    0.44 in
  • Pin Length
    4.1370 in, 105.07 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.1880 in
  • Roller Diameter
    0.880 in
  • Weight
    0.91 lbs
  • Weight per Foot
    8.44 lbs, 12.56 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    120H-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    120H
  • Standards Met
    ANSI B29.1M
  • Type
    Connecting Link
  • UPC_NO
    6623900526568
  • Working Load Capacity
    12300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)