Motion
BL523RB
Leaf Chain - 2 x 3 Lacing, 15.875 mm Pitch, 40100 N Breaking Strength, Steel Material
MI ITEM #02302364
MFR #BL523RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 2 x 3 Lacing, 15.875 mm Pitch, 40100 N Breaking Strength, Steel Material
MI ITEM #02302364
MFR #BL523RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    40100 N
  • Lacing
    2 x 3
  • Length per 100 Pitch
    1587 mm
  • Link Plate Height  
    15 mm
  • Link Plate Thickness  
    2.46 mm
  • Pin Diameter  
    5.95 mm
  • Pitch  
    15.875 mm
  • Weight
    0.79 lbs

Details

  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI B29.8, DIN 8152, ISO 4347, NFE 26107

Overview

Mfr description
BL523 LEAF CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text