Specifications
Dimensions
- Breaking Strength305000 N
- Lacing4 x 6
- Length per 100 Pitch3175 mm
- Link Plate Height53.50 mm
- Link Plate Thickness4.88 mm
- Pin Diameter11.10 mm
- Pitch31.75 mm
- Weight6.19 lbs
Details
- MaterialSteel
- Product TypeLeaf Chain
- Standards MetANSI B29.8, DIN 8152, ISO 4347, NFE 26107
Overview
Mfr description
BL1046 LEAF CHAIN