Motion
BL534 CL
Leaf Chain Connecting Link - 3 x 4 Lacing, 15.875 mm Pitch, 60000 N Breaking Strength, Steel Material
MI ITEM #02302385
MFR #BL534 CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain Connecting Link - 3 x 4 Lacing, 15.875 mm Pitch, 60000 N Breaking Strength, Steel Material
MI ITEM #02302385
MFR #BL534 CL

Mfr description
BL534 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    60000 N
  • Lacing
    3 x 4
  • Length per 100 Pitch
    1587 mm
  • Link Plate Height  
    19.90 mm
  • Link Plate Thickness  
    2.46 mm
  • Pin Diameter  
    5.95 mm
  • Pitch  
    15.875 mm
  • Weight
    0.06 lbs

Details

  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI B29.8, DIN 8152, ISO 4347, NFE 26107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)