Motion
100H1CX10 ft

RENOLD JEFFREY
100H1CX10 ft

Roller Chain - Heavy Series, 100 / 1-1/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02302390
MFR #100H1CX10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100H1CX10 ft

Roller Chain - Heavy Series, 100 / 1-1/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02302390
MFR #100H1CX10 ft

Mfr description
100H COT ROLLER CHAIN
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    44.1 mm
  • Inside Width
    18.9 mm
  • Link Plate Height
    29.97 mm
  • Link Plate Thickness
    4.8 mm
  • Overall Length
    10 ft
  • Pin Diameter
    9.54 mm
  • Pin Length
    1.7380 in, 44.14 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.6660 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    0.7440 in, 18.90 mm
  • Tensile Strength
    104500 N
  • Weight
    3.00 lbs
  • Weight per Foot
    3.22 lbs, 4.792 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    100H
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Heavy
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623900525233
  • Working Load Capacity
    5500 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)