Motion
140H1CX10 ft

RENOLD JEFFREY
140H1CX10 ft

Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02302392
MFR #140H1CX10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140H1CX10 ft

Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02302392
MFR #140H1CX10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140H COT ROLLER CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    High Carbon
  • Inside Width
    25.23 mm
  • Link Plate Height
    41.81 mm
  • Link Plate Thickness
    6.35 mm
  • Pin Diameter
    12.71 mm
  • Chain Overall Width
    57.9 mm
  • Roller Diameter
    25.4 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    191000 N
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Weight
    5.50 lbs
  • UPC_NO
    673766040568
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text