Motion
140H HEAVY OL

RENOLD JEFFREY
140H HEAVY OL

Offset Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02302395
MFR #140H HEAVY OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140H HEAVY OL

Offset Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02302395
MFR #140H HEAVY OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140H OFFSET LINK

Specifications

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    25.40 mm
  • Inside Width
    25.23 mm
  • Link Plate Height
    41.81 mm
  • Link Plate Thickness
    6.35 mm
  • Pin Diameter
    12.71 mm
  • Chain Overall Width
    57.9 mm
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI
  • UPC_NO
    6623900527701
  • Weight
    0.75 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text