Motion
160H HEAVY OL

RENOLD JEFFREY
160H HEAVY OL

Offset Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302396
MFR #160H HEAVY OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160H HEAVY OL

Offset Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02302396
MFR #160H HEAVY OL

Mfr description
160H OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    68.5 mm
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    31.55 mm
  • Link Plate Height
    47.73 mm
  • Link Plate Thickness
    7.11 mm
  • Pin Diameter
    14.29 mm
  • Pin Length
    2.6990 in, 68.54 mm
  • Pitch
    2 in
  • Plate Height
    1.9000 in
  • Roller Diameter
    28.58 mm
  • Weight
    1.31 lbs
  • Weight per Foot
    7.5 lbs, 11.161 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    160H
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI
  • Type
    Offset Link
  • UPC_NO
    6623900528630
  • Working Load Capacity
    12600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)