Motion
8 B 66 SF
Bushing Bore V-Belt Pulley - A, B Belt Section, 8 Groove, 6.9500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #02302400
MFR #8 B 66 SF
Price$564.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 8 Groove, 6.9500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #02302400
MFR #8 B 66 SF

Mfr description
8 B 66 SF CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$564.40/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Face Width  
    6.2500 in
  • Length Through Bore  
    2.0625 in
  • Outside Diameter  
    6.9500 in
  • Overall Width
    6 1/4 in
  • Pitch Diameter
    6.6 in
  • Storage Dimension Height
    7.312 in
  • Storage Dimension Length
    7.625 in
  • Storage Dimension Width
    7.625
  • Weight
    19.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950123103
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950123103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)