Motion
8 D 170 M
Bushing Bore V-Belt Pulley - D Belt Section, 8 Groove, 17 in Pitch Dia., 17.6 in O.D., Bushed, M Series Bushing, Cast Iron Material
MI ITEM #02302416
MFR #8 D 170 M
List Price$6,879.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 8 Groove, 17 in Pitch Dia., 17.6 in O.D., Bushed, M Series Bushing, Cast Iron Material
MI ITEM #02302416
MFR #8 D 170 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,879.18/each for your price

Overview

Mfr description
8 D 170 M CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    M
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Pitch Diameter
    17 in
  • Overall Width
    11 13/16 in
  • Pulley Construction
    Solid
  • Storage Dimension Height
    6.75 in
  • Storage Dimension Length
    17.6 in
  • Storage Dimension Width
    17.6
  • Sheave Drawing Type
    A
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950179865
  • UPC_NO
    697950179865
  • Weight
    303.30 lbs
  • Mounting Type
    Reversible
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text