Motion
10D12.5 QD-M
V-Belt Pulley - D Belt Section, 10 Groove, Bushing Required Bore Size, 13.1000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #02302419
MFR #10D12.5 QD-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - D Belt Section, 10 Groove, Bushing Required Bore Size, 13.1000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #02302419
MFR #10D12.5 QD-M

Mfr description
10D12.5 QD-M SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Face Width  
    14.6875 in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    13.1000 in
  • Overall Width
    14.6875 in
  • Pitch Diameter
    12.5000 in
  • Weight
    178.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • CAD Drawing
  • Manufacturer Upc Number
    697950086057
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950086057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)