Motion
24122 CCK30/C2W33VG004

SKF
24122 CCK30/C2W33VG004

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Tapered 1:30 Bore, Open, C2
Mi Item #02302481
MFR #24122 CCK30/C2W33VG004
Price$2,145.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24122 CCK30/C2W33VG004

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Tapered 1:30 Bore, Open, C2
Mi Item #02302481
MFR #24122 CCK30/C2W33VG004

Mfr description
24122 CCK30 C2 W33 VG004 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,145.56/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    69 mm
  • Weight
    14.9 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)