Overview
Mfr description
FC619-32 SUCTION HOSE
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Specifications
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Manufacturer Upc Number678146145413
- Working Pressure100 psi
- ApplicationsSuction applications for petroleum, lubricating oils, fuel, gasoline, air and water.
- Pressure Rating100 psi
- Burst Pressure400 psi
- Inner Tube MaterialAQP Inner tube
- Width2.55 in
- Hose Reinforcement MaterialHelical Wire and Textile
- Hose Covering MaterialSynthetic Rubber
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Hose Reinforcement TypeSteel Wire
- Operating Temperature Range275 to -40 °F
- UPC_NO678146145413
- ColorBlack
- Overall Length12.00 in
- Wall Thickness0.27495 in
- Dash Size-32
- NMFC Number70
- Hose Weight1.23 lb
- Compatible FittingsReusable Nipple Clamps, OTC, TTC, (-40, -48)
- Height2.55 in
- Standards MetSAE 100R4|MSHA Approved
- Typical ApplicationsSuitable For use in Hydraulic and Oil systems
- Bend Radius6 in
- Inside Diameter2 in
- Max Pressure100 psi
- Outside Diameter2.55 in
- Hose Length12.00 in
- Abrasion ResistanceStandard
- ApplicationSuction applications for petroleum, lubricating oils, fuel, gasoline, air and water.
- ConductivityConductive
- ConstructionExtruded
- Lay Line StyleInk Transfer
- Tube MaterialAQP Inner tube
- Working Temperature Max275 °F
- Working Temperature Min-40 °F
- Cover ColorBlack
- Cover MaterialElastomer
- Length12.00 in
- Tube MaterialsAQP Inner tube
- Weight1.23 lb
- Manufacturer Catalog NumberFC619-32
- DescriptionAeroquip FC619 Series Rubber Hydraulic Braided Hose
- Hose Dash Size-32
- Maximum Operating Pressure100 psi
- Max Operating Temperature275 °F
- Maximum Working Pressure100 psi
- Min Operating Temperature-40 °F
- Overall Weight1.23 lb
- Maximum Temperature275 °F
- Minimum Temperature-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data