Motion
1AA12MP12C
Aeroquip (Eaton) 1A Series Crimp Hose Fittings Male Pipe - Stainless Steel Material, 3/4 in Hose ID, Male
MI ITEM #02302515
MFR #1AA12MP12C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1A Series Crimp Hose Fittings Male Pipe - Stainless Steel Material, 3/4 in Hose ID, Male
MI ITEM #02302515
MFR #1AA12MP12C

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA12MP12C SS CRIMP FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    3/4 in
  • Material
    Stainless Steel
  • Thread Size
    3/4-14
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.65 in
  • Length
    2.84 in
  • Overall Length
    2.84 in
  • Manufacturer Catalog Number
    1AA12MP12C
  • Manufacturer Upc Number
    678146125798
  • UPC_NO
    678146125798
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-14
  • Hex Size
    1.13 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.61 in
  • Type
    Hose Fitting
  • Height
    1.56 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.56 in
  • Weight
    1.90 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.90 lb
  • Compatible Tube Outer Diameter
    0.75 in
  • End 2 Size
    0.750 in
  • Hose Dash Size
    -12
  • Width
    1.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text