Motion
1AA16MP16C
Aeroquip 1A Series Crimp Hose Fittings Male Pipe
MI ITEM #02302516
MFR #1AA16MP16C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Pipe
MI ITEM #02302516
MFR #1AA16MP16C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA16MP16C SS CRIMP FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Stainless Steel
  • Thread Size
    1-11 1/2
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.86 in
  • Length
    3.22 in
  • Overall Length
    3.22 in
  • Manufacturer Catalog Number
    1AA16MP16C
  • Manufacturer Upc Number
    678146169556
  • UPC_NO
    678146169556
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • Hex Size
    1.38 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    1.94 in
  • Angle
    180 °
  • Outer Diameter
    1.94 in
  • Weight
    2.51 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    2.51 lb
  • End 2 Size
    1.000 in
  • Hose Dash Size
    -16
  • Width
    1.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text