Motion
6050 4 7/16
Taper Lock Bushing - 6050 Series, 4.4375 in Bore, 1 x 1/4 in Keyway, CAST IRON Material
Mi Item #02302565
MFR #6050 4 7/16
Price$1,218.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 6050 Series, 4.4375 in Bore, 1 x 1/4 in Keyway, CAST IRON Material
Mi Item #02302565
MFR #6050 4 7/16

Mfr description
6050 4 7/16 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,218.11/each

Specifications

Dimensions

  • Barrel Diameter Large End
    9.25 in
  • Barrel Length
    5 in
  • Bolt Circle Diameter
    9 in
  • Bore Diameter  
    4.4375 in
  • Bushing Size
    6050
  • Keyway Size
    1 x 1/4 in
  • Length Through Bore  
    5
  • Max Hub Outside Diameter
    13-1/2 in, 15-1/2 in, 17 in
  • Maximum Bore Diameter  
    6 in, 150 mm
  • Outside Diameter  
    9-1/4 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 - 7 in
  • Stocked Finished Bore
    4.4375 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    9.25
  • Weight
    63.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6050 4 7/16
  • Material
    CAST IRON
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    7820 in
  • UPC_NO
    697950036885
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)