Overview
Mfr description
S-6 INSTANT SPLIT HUB
- Split reboreable hub
- Tolerances meet or exceed industry guidelines
- Precise machining and processes ensure consistent finish and high quality
Specifications
- MaterialSteel
- Hub TypeSplit
- Bore TypeReboreable
- Maximum Bore Diameter6.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data