Motion
24H150 SD
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 3.766 in OD, 1.5000 in Belt Width
MI ITEM #02302587
MFR #24H150 SD
Price$160.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 3.766 in OD, 1.5000 in Belt Width
MI ITEM #02302587
MFR #24H150 SD

Mfr description
24H150 SD TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.98/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    1.5 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1-13/16 in
  • Flange Outside Diameter  
    4.051 in
  • Length Through Bore
    1.8125 in
  • Outside Diameter
    3.7660 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.8200 in
  • Weight
    2.60 lbs

Details

  • Belt Type
    H150
  • Bore Type
    Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151533
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    697950151533
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)