Motion
1108 20MM
Taper Lock Bushing - 1108 Series, 20 mm Bore, 6 x 2.8 mm Keyway, STEEL Material
Mi Item #02302595
MFR #1108 20MM
Price$29.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 20 mm Bore, 6 x 2.8 mm Keyway, STEEL Material
Mi Item #02302595
MFR #1108 20MM

Mfr description
1108 20MM BUSHING TB MM
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.89/each

Specifications

Dimensions

  • Barrel Length
    0.875 in
  • Bolt Circle Diameter
    1-29/64 in
  • Bore Diameter  
    20 mm
  • Bushing Size
    1108
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    0.875
  • Max Hub Outside Diameter
    2-1/16 in, 2-1/2 in, 2-5/16 in
  • Maximum Bore Diameter  
    1-1/8 in, 28 mm
  • Outside Diameter  
    1.511 in
  • Screw Length
    1/2 in
  • Screw Thread Size
    1/4-20 in
  • Stocked Finished Bore
    0.7874 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    2.0625 in
  • Storage Dimension Width
    2.0625
  • Weight
    0.38 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1108 20MM
  • Material
    STEEL
  • Number Of Bolt Holes
    2
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    55 in
  • UPC_NO
    697950210100
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)