Motion
1215 16MM
Taper Lock Bushing - 1215 Series, 16 mm Bore, 5 x 2.3 mm Keyway, STEEL Material
Mi Item #02302603
MFR #1215 16MM
Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1215 Series, 16 mm Bore, 5 x 2.3 mm Keyway, STEEL Material
Mi Item #02302603
MFR #1215 16MM

Mfr description
1215 16MM BUSHING TB MM
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.71/each

Specifications

Dimensions

  • Barrel Length
    1.5 in
  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    16 mm
  • Bushing Size
    1215
  • Keyway Size
    5 x 2.3 mm
  • Length Through Bore  
    1.5
  • Max Hub Outside Diameter
    2-5/8 in, 2-7/8 in, 3-1/8 in
  • Maximum Bore Diameter  
    1-1/4 in, 32 mm
  • Outside Diameter  
    1-7/8 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8-16 in
  • Stocked Finished Bore
    0.6299 in
  • Storage Dimension Height
    1.6875 in
  • Storage Dimension Length
    2.125 in
  • Storage Dimension Width
    2.125
  • Weight
    0.88 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1215 16MM
  • Material
    STEEL
  • Number Of Bolt Holes
    2
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 in
  • UPC_NO
    697950210308
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)