Motion
1215 22MM
Taper Lock Bushing - 1215 Series, 22 mm Bore, 6 x 2.8 mm Keyway, STEEL Material
MI ITEM #02302606
MFR #1215 22MM
Your Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1215 Series, 22 mm Bore, 6 x 2.8 mm Keyway, STEEL Material
MI ITEM #02302606
MFR #1215 22MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.71/each(List $38.76)

Overview

Mfr description
1215 22MM BUSHING TB MM
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts

Specifications

  • Bushing Size
    1215
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    1.5 in
  • Keyway Size
    6 x 2.8 mm
  • Outside Diameter
  • CAD Drawing
  • Length Through Bore
  • Material
    STEEL
  • Stocked Finished Bore
    0.8661 in
  • Screw Torque
    175 in
  • Storage Dimension Height
    1.6875 in
  • Max Hub Outside Diameter
    2-5/8 in, 2-7/8 in, 3-1/8 in
  • Bolt Circle Diameter
    1-3/4 in
  • Storage Dimension Length
    2.125 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8-16 in
  • Storage Dimension Width
    2.125
  • Screw Length
    5/8 in
  • Product Brochure
  • Manufacturer Catalog
  • UPC_NO
    697950210346
  • Weight
    0.88 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text